SAFETY TOOLS Explosion-proof impact wrench, two-face width dimension (mm) 141 series

Sebelum PPN:
Rp679.900 - Rp6.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

This is an explosion-proof tool made of aluminum bronze that is corrosion-resistant and does not produce sparks.
Manufactured according to ISO standards.
Explosion-proof environments.
Feature
Specification
*Two-sided width (mm): 65*Total length (mm): 335*BAM (Federal Institute for Materials Research and Testing) certified product*FM Approvals (US certification body) certified product*UKAS (UKAS, British Accreditation Board) certified product*Material/Finish: Aluminum bronze*Please use an explosion-proof hammer for impact work. *Country of origin: China*Code number: 363-2328

Ulasan Produk

Tidak ada ulasan