SAFETY TOOLS Explosion-proof double-ended wrench 146 series

Sebelum PPN:
Rp2.399.900
Spesifikasi
AS ONE Part Number67-2287-91

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an explosion-proof tool made of aluminum bronze that does not produce sparks and is corrosion-resistant.
Manufactured according to ISO standards.
Explosion-proof environments.
Feature
Specification
*Two-sided width (mm): 22 x 24*Total length (mm): 210*BAM (Federal Institute for Materials Research and Testing) certified product*FM Approvals (US certification agency) certified product*UKAS (UKAS, United Kingdom Accreditation Service) certified product*Material/Finish: Aluminum bronze*Country of origin: China*Code number: 363-0721

Ulasan Produk

Tidak ada ulasan