SAFETY TOOLS Explosion-proof double-ended wrench 146 series

Sebelum PPN:
Rp2.199.900
Spesifikasi
AS ONE Part Number67-2288-01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an explosion-proof tool made of aluminum bronze that does not produce sparks and is corrosion-resistant.
Manufactured according to ISO standards.
Explosion-proof environments.
Feature
Specification
*Two-sided width dimensions (mm): 21 x 26*Total length (mm): 205*BAM (Federal Institute for Materials Research and Testing) certified product*Certified by US certification agency FM Approvals*Certified by UKAS (UKAS, United Kingdom Accreditation Service)*Material/Finish: Aluminum bronze*Country of origin: China*Code number: 363-0708

Ulasan Produk

Tidak ada ulasan