SAFETY TOOLS Explosion-proof double-ended wrench (60 degrees) two-sided width dimension (mm) 151 series

Sebelum PPN:
Rp329.900
Spesifikasi
AS ONE Part Number67-2288-58

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

This is an explosion-proof tool made of aluminum bronze that is corrosion-resistant and does not produce sparks.
Manufactured according to ISO standards.
Explosion-proof environments.
Feature
Specification
*Two-sided width (mm): 8 x 10*Total length (mm): 130*BAM (Federal Institute for Materials Research and Testing) certified product*FM Approvals (US certification agency) certified product*UKAS (UKAS, United Kingdom Accreditation Service) certified product*Material/Finish: Aluminum bronze*Country of origin: China*Code number: 363-2282

Ulasan Produk

Tidak ada ulasan