Osaka Jack E-type power jack

Sebelum PPN:
Rp25.999.900 - Rp32.999.900
Spesifikasi
Base Screw Length N (mm)28
Base Thread Diameter c (mm)M36x2
Cap Outer Diameter (mm)o:50
Color Thread Diameter a (mm)M102x2
Color Thread Length j (mm)45
Coupler Connection Size mNPT3/8
Cylinder Inner Diameter d (mm)75
Cylinder Outer Diameter (mm)102
Dimension T (mm)10
Height Of Coupler L (mm)46
Lifting Force (kN)300
Pressure Receiving Area (cm²)44,18
Rod Diameter (mm)55
Rod Thread Diameter b (mm)M36x2
Rod Thread Length K (mm)28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The piston rod is plated.
Both pushing and pulling are hydraulically operated.
Equipped with a dust seal to remove debris adhering to the piston rod.
The pulling force is approximately half the lifting force.
The E20 comes standard with a cap. The E30 is a saddle-mounted type.
Mounting screws are provided at the bottom.
The cylinder has mounting threads on its outer diameter.
If using the saddle upside down, please use a screw-in type saddle.
The allowable lateral load is 1/20 of the lift force.
Double-acting H (hydraulic return) type with handle
Feature
Specification
* Gravitational force kN(tf): 140(14) * Lifting force (tf): 30

Ulasan Produk

Tidak ada ulasan