Osaka Jack E-type power jack

Sebelum PPN:
Rp7.699.900
Spesifikasi
Applicable PumpManual operation: TWA-0.3, TWA-0.7
Base Thread Diameter c (mm)2-M6x10L
Color Thread Diameter a (mm)M42x1.5
Color Thread Length j (mm)23
Coupler Connection Size mNPT3/8
Cylinder Inner Diameter d (mm)30
Cylinder Outer Diameter (mm)42
Dimension S (mm)28
Dimension T (mm)5
Head Diameter (mm)o:25
Height Of Coupler L (mm)19
Lifting Force (kN)50
Minimum Height (mm)214
Pressure Receiving Area (cm²)7,07
Required Oil amount (mL)90
Rod Diameter (mm)26
Rod Thread Diameter b (mm)M20x2
Rod Thread Length K (mm)13
Stroke (mm)127

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The piston rod is plated.
Mounting screws are provided on the bottom (except for the E5S1.5).
Includes a dust seal to remove debris adhering to the piston rod (except for E5S1.5).
The cylinder outer diameter has mounting threads (except for E5S1.5).
The saddle is a snap-on type.
We kept the minimum height as low as possible.
If using the bike upside down, please use a screw-in type saddle (except for the E5S1.5).
The allowable lateral load is 1/20 of the lift force.
Single-acting S (spring return) type
Feature
Specification
Lift (tf): 5

Ulasan Produk

Tidak ada ulasan