Maruyama Manufacturing Engine blower

Sebelum PPN:
Rp34.999.900
Spesifikasi
Air Volume (m³/minute)Average: 28.4
Dimensions (Length L x Width W x Height H) (mm)365x500x550
Displacement (cm³)Engine: 79.2
Fuel Tank Capacity (L)2,1
Mass (kg)10,9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High power and high performance with a 79.2cm2 engine!
The adoption of CCS (Crown Cooling System) improves the cooling effect within the engine, preventing engine problems caused by overheating.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan