Topman [Tools and Hardware] Electrician's knife corner

Sebelum PPN:
Rp129.900
Spesifikasi
Blade Length (mm)70
Folding Dimensions (mm)120
Mass (g)85
Overall Length (mm)205

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For stripping VVR and VVF cables.
*Cannot be used in areas where electricity is flowing.
*Do not force or apply excessive force. This may cause injury or damage.
*The blade is sharp. Please be careful when opening and closing the blade.
*Please be sure to wear protective gear.
*Keep out of reach of children.
Feature
Specification
Square

Ulasan Produk

Tidak ada ulasan