TSUMURA KOGYO Easy chainsaw sharpening machine Takumi

Sebelum PPN:
Rp3.399.900
Spesifikasi
File Outer Diameter W (mm)(Polishable File Diameter) 4.0.4.8
Mass (g)610
Power Consumption (W)100
Power Input (V)100
Rated Usage Time (minute)30
Wheel Diameter (mm)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a sharpening machine that can simultaneously sharpen the cutting edge and depth of one blade in about one second.
This is the first sharpening machine in the industry that can sharpen the cutting edge and adjust the height of the depth gauge at the same time.
Equipped with a forward and reverse motor, it can be rubbed from the inside to the outside of the horizontal blade in the same way as a hand file, so you can finish the blade with outstanding sharpness.
The angled base allows you to accurately lower your hand 10 degrees without swaying.
You can also sharpen horizontally by attaching the included horizontal gauge.
By setting the attached stopper, all cutter lengths can be aligned.
Sharpening the chainsaw blade.
* Carbide blades cannot be sharpened.

Ulasan Produk

Tidak ada ulasan