Yodogawa Electric Tool Mfg. Dust collection workbench (dust barrier hood)

Sebelum PPN:
Rp86.999.900 - Rp94.999.900
Spesifikasi
Current (A)3.6(50Hz)/3.5(60Hz)
Dust Capacity (L)10
Dust Removal Method TypeManual type
Dust collection systemCartridge filter method
Filter2 sheets
Filtration Area (m²)(_Main filter) 2.5
Height (mm)987
Length (mm)702
Mass (kg)129
Maximum Static Pressure (kPa)1.81/1.96
Maximum Static Pressure (kPa)(50Hz/60Hz)1.81/1.96
Motor TypeFully enclosed fan type top runner motor (IE3)
No Load Rotation Speed (rpm)3000/3600 (50/60Hz)
Output (kW)0,75
Output Power (W)750
Power Consumption (W)750 (at 50/60Hz)
Power Input (V)3 phase 200
Width (mm)870

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a dust barrier specification with movable screens on three sides, so it can be used with long or large workpieces. The dust collector and work space are integrated, resulting in low pressure loss and extremely high dust collection efficiency. A small motor provides maximum dust collection ability, which directly leads to energy savings. Built-in high performance filter for dry fine dust. You can also easily change the layout.
For collecting dust generated during polishing, processing, air blowing, and mixing.

Ulasan Produk

Tidak ada ulasan