Weicon Duo Crimp Multi Crimp Stripper

Sebelum PPN:
Rp2.199.900
Spesifikasi
Crimping Capacity (mm)DIA0.5-2.5.DIA4.0-6.0
Crimping Capacity (mm²)Stripping: 0.5-6.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For stripping cables and crimping ferrules. Two crimping areas (0.5 - 2.5 mm and 4.0 - 6.0 mm) according to DIN 46228-2. Integrated, easily accessible side cutters for cables up to 6 mm (solid conductors up to 4 mm). Stripping of common stranded and solid conductors from 0.5 mm to 6.0 mm is possible. No adjustment of the cable cross section is necessary thanks to the automatic scanning system.
Can be used for stripping cables and crimping ferrules

Ulasan Produk

Tidak ada ulasan