Triton Dowel jointer

Sebelum PPN:
Rp5.299.900
Spesifikasi
Drill Diameter8mm(2mm)
Hole Depth t (mm)0~38
Hole spacing (mm)32mm
Mass (kg)2,9
Power Consumption (W)570
Rotational Speed (minute -1[rpm])About 14000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By accurately controlling the height, depth and angle of the holes for dowel joining, you can drill two holes at 32 mm intervals at the same time with one action.
For drilling work for dowel joining.

Ulasan Produk

Tidak ada ulasan