Tsubaki model Demolition crowbar

Sebelum PPN:
Rp3.999.900
Spesifikasi
FunctionKaji Tora type split pear
Mass (kg)2,3
Overall Length (mm)910

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Each crowbar is handcrafted by skilled artisans and fully forged. It is a non-split type. The oxide coating makes it rust-resistant.
For crowbar work
*Please do not use for purposes other than intended. *We do not deliver to private residences (detached houses or apartment buildings).

Ulasan Produk

Tidak ada ulasan