RS PRO Craft Knife Set

Sebelum PPN:
Rp179.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO 7-Piece Precision Knife Set. A versatile hobby knife set with six blade styles and aluminium craft knife handles.
Perfect for a variety of uses, the Preciaion Knife Set easily cuts through felt, card, plastic and thin laminates, and is ideal for removing parts from splices on models and trimming mold lines on molds.
The aluminium handle is lightweight yet sturdy and blade changes are quick and easy, making this a truly versatile lightweight tool.
Set contents:
  • 115 x 8mm aluminum handle
  • 1x rounded edge blade
  • 1 x Diagonal Blade
  • 1 x Diagonal Fine Point Blade
  • 1x Diagonal Heavy Duty Blade
  • 1x Rounded Edge Heavy Duty Blade
  • 1 x Chisel Edge Heavy Duty Blade
  • Storage tray included
. WARNING: You must be 18 years of age or older to purchase this product.
Why RS PRO? Cut costs but maintain the same quality. With over 65,000 products to choose from.
All of these products are rigorously tested to demanding industry standards before receiving the RS PRO seal of approval.
Trusted by engineers worldwide for superior quality, reliability and best value for money.
Feature
Specification
Knife Type = Craft Knife Set Quantity = 7
Blade Shape = Straight, Tapered, Round, Square Overall Length = 115 mm
Number of blades = 6

Ulasan Produk

Tidak ada ulasan