DEWALT Brushless impact wrench (main unit only)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp8.299.900
Spesifikasi
AnvilSquare anvil: Approximately 13mm (1/2 inch)
CoefficientVibration coefficient 15 m/s²
Included AccessoriesTSTAK Kit Box
Mass (kg)2.9 (excluding rechargeable battery)
Maximum Torque (Nm)Tightening torque: 135/813/1396, Loosening torque: 1898
Number of Impact (min⁻¹ [times/min])0-2200
Rated Voltage (V)DC18
Rotational Speed (minute -1[rpm])0-650/1040/2300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a highly efficient, high-power, long-life brushless motor. Achieves a maximum tightening torque of 1,396 Nm. 4 modes can be selected. Equipped with an LED light with two levels of brightness.
* Only the main body.

Ulasan Produk

Tidak ada ulasan