Marukin mark brand stage hammer (naguri) wedge

Sebelum PPN:
Rp139.900 - Rp189.900
Spesifikasi
Dimensions (mm)Core-to-core: 17
Length (mm)About 68
Mass (g)13
Thickness (mm)3.2 (Extra Thick)
Width (mm)7~12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a short-type (narrow) wedge, an original 3.2mm extra-thick wedge from Marukin, compatible with the "Kakujya-kyoku" and "Jagari-kyoku" handles of the Naguri stage hammer (naguri). It suppresses vibrations transmitted to the hand and supports a firm striking feel.
Please purchase as needed. *Normally, you will need a total of two wedges: one narrow wedge and one wide wedge per handle.
This is a short-type (narrow) wedge, a Marukin original 3.2mm extra-thick wedge, compatible with the "cornered snake curve" and "snake curve" type handles of the Naguri stage hammer (naguri). *Normally, two wedges are required for one handle: one short (narrow) wedge and one short (wide) wedge.
*Please note that there may be slight variations in size and other specifications of the product.
*The actual product color may differ from what you see on your monitor due to variations in monitor settings.
*Please note that product specifications and packaging may change without prior notice.
*There may be manufacturing marks or stains.
*Please be aware of potential damage due to aging, friction, fading, and discoloration, and take care to monitor these issues as you use the product.
*Keep away from fire. It may deform or break.
*If moisture gets on the product, wipe it thoroughly and allow it to dry.
*Please use the correct shape and size for your intended purpose.
*Since each item is handcrafted by artisans, it may take approximately 10 days from the time of order to completion.

Ulasan Produk

Tidak ada ulasan