IRIS OHYAMA Blade dump shelf

Sebelum PPN:
Rp739.900
Spesifikasi
ColorRed
Dimensions, Width W x Depth D x Height H (mm)480x1140x290
Mass (g)3700
SizeS
Thickness (mm)22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This snow dumper has an extremely thick grip and is easy to use. The tip of the main body is made of durable polycarbonate resin. The main body is made of shatter-resistant polyethylene resin. The bright red color makes it stand out even in the snow. The pipes are coated with epoxy powder coating to prevent rust.

Ulasan Produk

Tidak ada ulasan