KIRA CORPORATION Automatic feed drill press

Sebelum PPN:
Rp179.999.900
Spesifikasi
Base Dimensions (mm)(Left and right x front and back) 340 x 600
Column Diameter (mm)100
Drilling Capacity (mm)(S45C)4~16,(FC200)4~19
Electric Motor (kW)0,75
Mass (kg)145
Maximum Width (mm)(Vertical movement of table) 425, (Vertical movement of spindle) Manual: 120 / Automatic: 115
Motor Voltage (V)Three-phase 200
Overall Height (mm)1272
Pole of Motor6P
Power Input (V)Three-phase 200
Rotational Speed (minute -1[rpm])(50Hz)170/250/420/950/1150/1750,(60Hz)200/300/500/1150/2100
Swing420
TaperMT2
TypeDesktop, automatic feeding drilling machine (for drilling only)
V Belt Type-Length x NumberAx34,Ax27

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For drilling only
*We do not deliver to private homes (detached houses or apartment buildings). *Drill chuck is not included.

Ulasan Produk

Tidak ada ulasan