Topman [Tools and Hardware] Auto-lock cutter L-type 3-unit continuous

Sebelum PPN:
Rp109.900
Spesifikasi
Blade Thickness (mm)0.45~0.5
Blade Width (mm)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Three replacement blades can be used consecutively!
*This is a sharp object; please handle with care.
*When using, do not extend the blade more than one pitch.
*Please wear protective gear when using or changing blades. Dispose of used blades safely.
*Keep out of reach of children.
*Touching the blade with bare hands is dangerous and can cause rust.
*Rough handling may cause problems with the automatic lock and blade opening/closing functions.
Feature
Specification
L-shaped, 3 consecutive

Ulasan Produk

Tidak ada ulasan