Tsubaki model Arrows for steel frames

Sebelum PPN:
Rp1.199.900
Spesifikasi
Dimensions (mm)16 x 22 x 155 with holes (hardened)
Mass (g)250
Overall Length (mm)155

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a handcrafted, high-strength forged product. Both ends are heat-treated. By heat-treating only the ends, rather than the entire piece, it absorbs impact. It features a convenient hole. The surface is treated with an oxide film.
For wedge work
*Please do not use for purposes other than intended. *We cannot deliver to private residences.

Ulasan Produk

Tidak ada ulasan