RS PRO Air Wrench

Sebelum PPN:
Rp14.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro 1/2 Inch Air Impact Wrench The RS Pro 1/2 Inch Air Impact Wrench has a small, lightweight magnesium body, making it ideal for tight spaces.
Its excellent power-to-weight ratio makes it designed for fast and efficient tire changes.
Energy-saving motor for maximum performance and long life.
Features and Benefits. Ergonomic design for comfort. Stays comfortable even over long periods of use. Energy-efficient motor for maximum performance. Long life. Exhaust from the handle points away from the object or user. Lightweight. Vibration reduced. Twin hammer impact mechanism. Application information: The RS Pro 1/2 inch air impact wrench is ideal for small engine repairs, transmission work and general automotive repairs.
Feature
Specification
Drive size = 1/2 inch Max torque = 433Nm
Air Inlet (BSP) = 1/4 inch Speed = 10000 rpm
Model Number = APP201mm

Ulasan Produk

Tidak ada ulasan