RS PRO Air Wrench

Sebelum PPN:
Rp15.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro 1/2 Inch Stubby Impact Wrench The RS Pro 1/2 Inch Stubby Impact Wrench is the smallest, lightest yet most powerful stubby impact wrench in its class.
This product combines a standard-sized, high-power impact wrench into a small, lightweight, and compact housing.
Features and Benefits. Powerful 'stubby' impact wrench. Lightweight. Fits in tight spaces. Length: 108.5 mm. Max torque: 678 Nm. Ergonomic housing design for comfort. Small motor for maximum performance and long life. Exhaust outlet from handle points away from workspace and user. Application information The RS Pro 1/2 inch stubby impact wrench is ideal for small engine repairs, transmission work and general automotive repairs.
Feature
Specification
Drive size = 1/2 inch Max torque = 678Nm
Air Inlet (BSP) = 1/4 inch Speed = 10000 rpm
Model Number = APP200mm

Ulasan Produk

Tidak ada ulasan