Dongan Air Needle Scaler

Sebelum PPN:
Rp1.499.900
Spesifikasi
SizeBody: 210mm<br> Grip diameter: Approximately 113mm<br> Air inlet thread: G1/4 (straight thread)<br> Needle: Needle diameter 3mm, length: 180mm<br> Mass: Approx. 1.2kg (including needle)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1. Narrow spaces or secluded areas,
It allows you to work efficiently on uneven surfaces.
2. Because the numerous needles follow the uneven surface of the workpiece,
Various processing options are available.
For removing slag and spatter after welding.
For roughening concrete surfaces and removing rust and paint.
Press the control lock to release it (see image).
Feature
Specification
No-load impact rate: 2700 rpm
Air consumption: 10 cfm
Operating pressure: 90 psi

Ulasan Produk

Tidak ada ulasan