RS PRO Air Hammer

Sebelum PPN:
Rp6.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO AirRS PRO Air Hammer and Descaling Set saves you the effort required when using hand tools.
It can be used for tasks such as removing rust and cutting concrete.
This hammer's unique design is well-balanced, with an ergonomic handle, quick-change retainer, and a swivel inlet that optimizes airflow and reduces vibration.
This means it's comfortable to wear for extended periods of time.
There is also an application consisting of 5 different chisels and a scaler with 19 needles of 3 mm diameter.
With a stroke rate of 2,900 bpm, this air hammer is powerful enough to cut, carve, or groove a variety of materials, including wood, stone, and metal.
It also removes thick coatings from irregular surfaces, even in hard-to-reach places.
The hammer and attachments come in a durable hardened plastic carrying case for easy organization.
This tool is used in harsh industrial environments and on construction sites.
Features & Benefits. Air hammer. 2900 bpm impact rate. 217mm length. Air inlet BSP 1/4 inch. Vibration dampened. Rotating inlet. Unique balanced design. Quick change retainer. Complies with the American National Standards Institute Electrostatic Discharge Association S20.20:2014 and British Standard European Standard Norm 61340 Part 5-1:2007 for static control. RS PRORS PRO is a manufacturer's own brand and offers a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Feature
Specification
Impact speed = 2900bpm
Air Tool Type = Air Hammer Length = 217mm
Air Inlet (BSP) = 1/4 inch

Ulasan Produk

Tidak ada ulasan