FIRSTEC 3D precision vise

Sebelum PPN:
Rp99.999.900
Spesifikasi
Dimension A (mm)169
Dimension B (mm)75
Dimension C (mm)63
Dimension D (mm)110
Dimension E (mm)160
Dimension F (mm)178
Dimension G (mm)0-80
Dimension H (mm)73
Dimension I (mm)16
Dimension J (mm)33
Dimension K (mm)15
Hardness (°)Swivel part HRC43-47/Vice part HRC58-60
Heat treatmentRotating section tempering/Vice section sub-zero treatment
Main UnitRotation and angle are both vernier 3 minutes
Mass (kg)16
MaterialSwivel part FCD45/Vice part SKS3
Parallelism (mm)0.004 / 100 or less
Squareness (mm)0.005 / 100 or less

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The sine vice is a precision three-dimensional vise with a sine scale on the rotating part, so it can be easily set to the desired angle (the sine vice is set using a block gauge and a trigonometric function table). The sine vice can rotate 360° horizontally, the sine vice can be tilted 45° vertically, and the sine vice can be tilted up to 46°.

Ulasan Produk

Tidak ada ulasan