DEWALT 18V brushless impact driver

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp10.999.900
Spesifikasi
Batterylithium ion
Battery Capacity (AH)5
Battery Voltage (V)18
Chuck Dimension (mm)6,35
Included AccessoriesTSTAK kit box x 1, DCB184 (18V 5.0Ah battery) x 2, DCB1104 (4A charger) x 1
Mass of Main Unit (kg)0,95
Number of Impact (min⁻¹ [times/min])0~3800
Rotational Speed (minute -1[rpm])0~1000/2800/3250
Tightening Torque (N m)205
Vibration (m/s²)18,5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a compact 101mm head, it delivers a high torque of 205Nm.
Equipped with a brushless motor. It uses a brushless motor, which eliminates the need for brushes that consume or replace. This results in a lightweight, compact design and a long lifespan. The surface temperature of the unit is also significantly reduced.
It uses a high-capacity 5.0Ah battery, the "TSTAK Kitbox." The Kitbox can be connected to other TSTAK series toolboxes.
The operating time on a single charge is significantly increased.
Considering the processing and usage conditions at construction sites, spray and dust resistance tests, as well as repeated impact tests, were conducted, and only products that passed these tests were commercialized.
Equipped with Precision Drive function. By delaying the impact by one second, it reduces the risk of stripping screws. This function is ideal for precision work.

Ulasan Produk

Tidak ada ulasan