DEWALT 18V brushless compact reciprocating saw (Mesin Gergaji Reciprocating Baterai)
Kondisi Barang:
Authorized Partner
Spesifikasi
| Battery | lithium ion |
|---|---|
| Battery Capacity (AH) | 5 |
| Battery Voltage (V) | 18 |
| Cutting Capacity (mm) Non-Ferrous Metal | 40 |
| Cutting Capacity, Wood (mm) | 90 |
| Cutting capacity (mm) plastic | 900 |
| Mass of Main Unit (kg) | 1,43 |
| Number of Strokes (min⁻¹(times/min)) | 0~2800 |
| Stroke length (mm) | 16 |
| Vibration (m/s²) | 8,1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Despite its compact size and light weight, it boasts a high stroke rate of 2800 strokes per minute. It supports a variety of cutting applications, and features an easy-to-use one-touch clamp for blade attachment.
Equipped with a brushless motor. It uses a brushless motor, which eliminates the need for brushes that consume or replace. This results in a lightweight, compact design and a long lifespan. The surface temperature of the unit is also significantly reduced.
It uses a high-capacity 5.0Ah battery, the "TSTAK Kitbox." The Kitbox can be connected to other TSTAK series toolboxes.
The operating time on a single charge is significantly increased.
Considering the processing and usage conditions at construction sites, spray and dust resistance tests, as well as repeated impact tests, were conducted, and only products that passed these tests were commercialized.
Equipped with Precision Drive function. By delaying the impact by one second, it reduces the risk of stripping screws. This function is ideal for precision work.
Equipped with a brushless motor. It uses a brushless motor, which eliminates the need for brushes that consume or replace. This results in a lightweight, compact design and a long lifespan. The surface temperature of the unit is also significantly reduced.
It uses a high-capacity 5.0Ah battery, the "TSTAK Kitbox." The Kitbox can be connected to other TSTAK series toolboxes.
The operating time on a single charge is significantly increased.
Considering the processing and usage conditions at construction sites, spray and dust resistance tests, as well as repeated impact tests, were conducted, and only products that passed these tests were commercialized.
Equipped with Precision Drive function. By delaying the impact by one second, it reduces the risk of stripping screws. This function is ideal for precision work.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/qgP116899952-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
