WAKO PALLET Cargo Prestar (Troli Pagar Besi)

Sebelum PPN:
Rp10.999.900
Spesifikasi
CasterTwo swivel casters (two with stoppers)
External Dimensions (mm)850x650x1700
Internal Dimensions (mm)790x595x1450
Load Capacity (kg)500
Material(Main Body) Steel, (Cargo Bed) Resin, (Wheel) Rubber
Wheel Diameter (mm)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Its lightweight design makes work easier and allows for increased cargo capacity on trucks.
- It's easy to wipe clean, rust-proof, and always hygienic, preventing rust from contaminating your cargo.
- It features a double coating of cationic electrodeposition coating plus TGIC powder coating, making it highly scratch-resistant.
- 87dB plastic floor (standard).

Ulasan Produk

Tidak ada ulasan