Lascar Wireless Data Logger

Sebelum PPN:
Rp5.099.900
Spesifikasi
AlarmYes
Battery Life2year
Battery TypeAlkaline
Data Logger TypeWireless
Display TypeLCD
Hazardous Area CertificationNo
Height (mm)22
IP RatingIP5X
Interface TypeWiFi
Length (mm)69
Maximum Operating Temperature (°C)54
Measurement ParametersVolt-free Contact
Minimum Operating Temperature (°C)-18
Number of Channels1
Power SourceBattery
Product TypeData Logger
Standards ApprovalsNo
Width (mm)32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing the Wireless Alert CM, a battery powered volt-free contact sensor. This device monitors whether a volt-free contacts, such as a relay or a volt-free switch is open or closed. The device will then automatically send notification emails to a user-selected email address of an event. Your devices body can be secured in position using the adhesive pad suppled and is provided with a 1.5 m cable with bare ends, ready to connect to your equipment switch.
Feature
User-configurable alerts for contact open, closed or both
Alert delay setting to prevent unwanted alarms
Sends email alerts and scheduled status reports
WiFi connected
Simple to set up using the free mobile app
Long battery life
Use
Facilities Management
Housing and Business Premisis
Industrial Equipment
Test & Measurement
Museums & heritage sites
Scientific Equipment
Energy Management Equipment

Ulasan Produk

Tidak ada ulasan