Lascar PanelPilotACE TFT Multi-Function Panel Meters for Voltage

Sebelum PPN:
Rp22.999.900
Spesifikasi
Display TypeTFT
Maximum Operating Temperature (°C)40
Meter TypeDigital
Minimum Operating Temperature (°C)0 (Zero)
Product TypeMulti-Function Panel Meters
Properties MeasuredVoltage, Current
SeriesPanelPilotACE
Standards ApprovalsNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SGD 43-A DK+ is a development kit for the SGD 43-A display. The development board itself provides switches, dials, LEDs and screw terminal connections to quickly connect to and test all of the input/output functionality of the PanelPilotACE display.
Feature
PanelPilot ACE Display Specifications
4.3" colour TFT screen
4 single-ended bipolar inputs (± 40 V DC)
Responsive capacitive touch-screen functionality
PWM and digital output control
Programmable with the USB interface
Simple panel mounting solution
Screw terminal connections
Communicate with other devices using RS-232, I²2C or SPI
Use
PanelPilot Development Board Specifications
Prototyping "free" area allows for circuitry testing to be carried out with the display
2x labelled alarm outputs, coupled with LED indication for output status recognition
8x labelled digital I/O with LED indication
4x labelled PWM outputs with LED indication
4x analogue inputs supporting ±5V DC variable
RS232 9-way D-Sub plug
Dedicated SGD 43-A & USB connections for uploads & power
Supports power via USB or 2.1mm DC power supply (RS Stock No. 706-8088 typical)

Ulasan Produk

Tidak ada ulasan