Lascar PanelPilotACE Multi-Function Panel Meters

Sebelum PPN:
Rp4.199.900
Spesifikasi
Cutout Height (mm)75.9
Cutout Width (mm)115.3
Depth (mm)31.8
Maximum Operating Temperature (°C)40
Minimum Operating Temperature (°C)0 (Zero)
Product TypeMulti-Function Panel Meters
Properties MeasuredCurrent, Voltage
SeriesPanelPilotACE
Standards ApprovalsNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The S43-RS485 is an RS485 add-on board used as an accessory for the SGD 43-A 4.3” PanelPilotACE display module. The S43-RS485 mounts onto the rear of the SGD 43-A display module and provides a three wire RS485 interface and an optional 120 Ω terminator.
Feature
Allows RS485 communication for the SGD 43-A display
Software supports ASCII-based serial communication and Modbus (RTU) protocol

Ulasan Produk

Tidak ada ulasan