Lascar PanelPilot TFT Digital Panel Multifunction Meter for Current

Sebelum PPN:
Rp8.499.900 - Rp13.999.900
Spesifikasi
Display TypeTFT
Maximum Operating Temperature (°C)40
Meter TypeDigital
Minimum Operating Temperature (°C)0 (Zero)
Product TypeDigital Panel Multifunction Meter
Properties MeasuredCurrent
SeriesPanelPilot
Standards ApprovalsNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SGD 24-M-IP420 is a programmable panel meter featuring 4-20mA analogue inputs, alarm outputs and 2.4" TFT colour display. The device is housed in a IP67 / NEMA 6 rated enclosure with rugged, scratch resistant window.
Feature
2.4" colour TFT screen
IP-67 and NEMA 6 rated
Compatible with Windows 7, 8.1 and 10
Programmable with the USB interface
4V - 30V d.c. operating voltage
0-40V d.c. measurement range
2 analogue inputs & alarm outputs
IP-67 12 way connection
Use
IP67 rated
NEMA-6 rated
ANSI/ESD S20.20:2014
BS EN 61340-5-1:2007

Ulasan Produk

Tidak ada ulasan