Lascar PanelPilot Digital Multi-Function Panel Meters for Temperature

Sebelum PPN:
Rp4.699.900
Spesifikasi
Display TypeDigital
Maximum Measurement (°C)1350
Maximum Operating Temperature (°C)40
Minimum Operating Temperature (°C)-10
Product TypeMulti-Function Panel Meters
Properties MeasuredTemperature
SeriesPanelPilot
Standards ApprovalsNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SGD ADPT-TC thermocouple conditioning add-on module interfaces directly with compatible PanelPilot M series displays. Mounting directly to the back of the SGD display module. Any K, J or T-type thermocouple can be connected using screw terminals. It has a built-in cold-junction compensation (CIC) taking its power from the SGD meter.
Feature
Temperature measurement range -200 to +1350°C
Suitable for K, J and T type temperature sensors
Powered from SGD meter
Application download from PanelPilot website
User selection of thermocouple type from PC software
Pre-settable high and low alarms
Display in either °C or °F

Ulasan Produk

Tidak ada ulasan