Sifam Tinsley Panel Mount On-Off Temperature Controller 2 Input

Sebelum PPN:
Rp6.999.900
Spesifikasi
Auxiliary Power Supply (V)230 AC, 6VA
Control TypePID Controller, On-Off
Display Type4 Digit, 7 Segment LED
IP RatingIP50
Input TypePT100, J Type Thermocouple
Length (mm)52
Maximum Current (A)5
Maximum Operating Temperature (°C)50
Maximum Supply Voltage (V)85
Maximum Voltage (V)270
Minimum Operating Temperature (°C)0 (Zero)
Mount TypePanel Mount
Number of Input2
Number of Output2
Output TypeRelay, SSR
Panel Depth (mm)76
Product TypeOn-Off Temperature Controller
SeriesRE11
Standards ApprovalsIEC 61000-4-2, IEC 61326-1, IEC 61000-4-3, IEC 61000-4-4, IEC 61000-4-11, IEC 61000-4-6, CISPR-11, IEC 61000-4-5
Width (mm)52

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Sifam Tinsley RE Series Temperature Controllers, comes with ON-OFF and PID control function. These temperature controller supports field selectable control output (depending on user selectable). It comes in a compact size with IP50 rating from the front side. Mainly used as a industrial process controllers.
Feature
7 segment LED dual high-contrast display
Comes with auto-tuning and self tuning
These controller are °C and °F selectable

Ulasan Produk

Tidak ada ulasan