Sifam Tinsley ND31 TFT LCD Multi-Function Panel Meters for Current

Sebelum PPN:
Rp35.999.900
Spesifikasi
Cutout Height (mm)92.5
Cutout Width (mm)92.5
Depth (mm)77
Display TypeTFT LCD
Maximum Operating Temperature (°C)55
Minimum Operating Temperature (°C)-10
Product TypeMulti-Function Panel Meters
Properties MeasuredCurrent, Voltage
SeriesND31

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Sifam Tinsley Power Network Meter measures 54 power network parameters, including current and voltage harmonics up to the 63rd, across 1-phase 2-wire or 3-phase 3 or 4-wire balanced and unbalanced systems. It offers programmable communication protocol options such as MQTT, BACnet/IP, and MODBUS TCP/IP. With a high accuracy class of 0.25 for active energy, it provides reliable readings. The device features a graphical color LCD TFT display of 3.5 inches, with a resolution of 320 x 240 pixels, and is fully configurable by the user, allowing up to 10 screens with 8 parameters each. It also includes 2 screens dedicated to harmonics presentation and 1 page for analog meter visualization, along with memory for storing minimum and maximum values.
Feature
2 configurable alarm outputs
Supervisory relay mode for alarm outputs
Digital output RS-485 - MODBUS protocol
Programming of parameters using free eCon software
Overall dimensions 96 x 96 x 77 mm

Ulasan Produk

Tidak ada ulasan