SENSIRION Low Pressure Drop Flow Meter for Gas

Sebelum PPN:
Rp11.999.900
Spesifikasi
Connection Type2-Wire I2C
Device TypeLow Pressure Drop
Maximum Flow Rate (L/minute)200
Maximum Media Temperature (°C)80
Maximum Operating Temperature (°C)80
Maximum Pressure (bar)1.3
Maximum Supply Voltage (V)5
Media MonitoredGas
Minimum Flow Rate (L/minute)200
Minimum Media Temperature (°C)-20
Minimum Operating Temperature (°C)-20
Product TypeFlow Meter
SeriesSFM3000
Standards ApprovalsRoHS, ISO5356-1:2004, AEC Q 100 002 (4kV HBM), ISO 10993 or USP Class VI, REACH, AEC Q 100 003 (200V MM)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Sensirion SFM3000 series low-pressure drop flowmeter measures a gas flow rate of -200slm to 200slm (bidirectional). This is a low-pressure drop, the digital tool provides accurate measurements of air and other non-aggressive gases. It is designed for high-volume applications. The sensor is based on Sensirion patented CMOSens sensor technology that combines the sensor element, signal processing and digital calibration on a single microchip. All measurement results are internally linearized and temperature compensated. The very low-pressure drop through the flow body of the sensor makes it ideal for use in demanding situations such as laboratory use, medical ventilation and respiratory applications. It has an operating supply of 5V.
Feature
Pipe diameter range is 22mm
Connection type is :2-wire I2C
Maximum operating pressure is 1.3bar
Maximum operating temperature is 80°C
2-wire I2C digital interface
Low pressure drop
Typical accuracy ±1.5% of measured value
Fast 0.5 millisecond update time
Zero offset, no drift
Use
Process automation
Burner control
Fuel cell control
Spectroscopy
Environment monitoring

Ulasan Produk

Tidak ada ulasan