SENSIRION Liquid Flow Sensor

Sebelum PPN:
Rp10.999.900 - Rp12.999.900
Spesifikasi
Product TypeFlow Sensor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Sensirion is a compact liquid flow sensor designed for high-volume applications. It enables precise and reliable measurements of dynamic liquid flow rates up to 40 ml/min bi-directionally. Additionally, this version of the SLF3x family sports thermal conductivity feature that enables the measurement of concentrations or distinguishing between different liquids. The SLF3C-1300F sensor features a digital interface (I2C) via a 6-pin standard electrical connector. The SLF3C-1300F builds on the latest generation CMOSens sensor chip that is at the heart of Sensirion’s flow sensing platform and allows achieving an outstanding performance. The patented CMOSens technology combines the sensor element, signal processing and digital calibration on a small CMOS chip. The well-proven CMOS technology is perfectly suited for high-quality mass production and is the ideal choice for demanding and cost-sensitive OEM applications.
Feature
Thermal conductivity measurement
Low flow sensing up to ±40 ml/min
Calibrated for H2O and IPA
Temperature compensated
Turn down ratio 200:1 or better
Very compact and light-weight form factor
Response time below 20 ms

Ulasan Produk

Tidak ada ulasan