Sifam Tinsley LED Digital Panel Multifunction Meter

Sebelum PPN:
Rp14.999.900 - Rp22.999.900
Spesifikasi
Digit Height (mm)7
Display TypeLED
Maximum Operating Temperature (°C)55
Minimum Operating Temperature (°C)-10
Number of Digits4
Product TypeDigital Panel Multifunction Meter
Properties MeasuredResistance, Temperature, Voltage, Current

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NA3 programmable meters with multicolour bargraph indicators are designed to measure and record DC Current or DC Voltage, temperature, resistance and other non-electrical magnitudes like: level, flow, pressure, and humidity.
Feature
3 or 7 colour bar graph
Programming of bargraph colour depending on measured quantity value
Signalling of set alarm value over flow
Storage of measured signal in programmed time segments
Current or voltage analogue output
Communication in SCADA systems (RS485/Modbus interface RTU and ASCII)

Ulasan Produk

Tidak ada ulasan