Sifam Tinsley LCD Digital Panel Multifunction Meter for Active Power

Sebelum PPN:
Rp109.999.900
Spesifikasi
Depth (mm)16
Display TypeTFT LCD
Maximum Operating Temperature (°C)50
Meter TypeElectrical
Minimum Operating Temperature (°C)0 (Zero)
Product TypeDigital Panel Multifunction Meter
Properties MeasuredActive Power, Frequency, Voltage, Current
SeriesND40
Standards ApprovalsEN 50160, EN 61000-4-30, EN 6100-4-7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ND40 is a digital multi-functional panel meter that measures and analyses 3 phase, 3 or 4-wire power network parameters in balanced or unbalanced systems. The measured values are displayed on a large LCD TFT screen.
Feature
• 5.6” colour touch screen LCD TFT display
• Intuitive operation of the device using a touch screen and graphical user interface based on Linux
• Communication interfaces: RS485 Modbus slave, Ethernet 100 Base-T, USB device & host
• Configurable archives of actual values and event recording
• Selection of time zone, automatic adjustment for daylight saving time, synchronisation with time server
• Data archiving on an SD card- up to 32 GB
• Web server, FTP server
• Logs of decays, dips, swells, alarms and audits
• Firmware update option
• English/Polish language choice
• Dedicated visualisation in the form of some of the following displays: digital, analogue, harmonics, vector diagrams, trends and waveform records
• Measurement and recording of energy quality according to EN 50160 standard
• IP65 protection (front side)

Ulasan Produk

Tidak ada ulasan