SENSIRION Digital Output Temperature & Humidity Sensor

Sebelum PPN:
Rp2.899.900 - Rp4.699.900
Spesifikasi
Output TypeDigital
Product TypeTemperature & Humidity Sensor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Sensirion SHT4x is a digital sensor platform for measuring relative humidity and temperature at different accuracy classes. Its I2C interface provides several preconfigured I2C addresses while maintaining an ultra low power budget. The power trimmed internal heater can be used at three heating levels thus enabling sensor operation in demanding environments. The four pin dual flat no leads package is suitable for surface mount technology processing. Sensor specific calibration certificates according to ISO17025 identifiable through unique serial number.
Feature
Fully functional in condensing environment
Sensor specific calibration certificate
JEDEC JESD47 qualification

Ulasan Produk

Tidak ada ulasan