SENSIRION Digital Output Temperature

Sebelum PPN:
Rp2.899.900
Spesifikasi
Accuracy (°C)±0.1
Automotive StandardNo
Height (mm)0.9
Interface TypeI2C
Length (mm)2.5
Maximum Operating Temperature (°C)125
Maximum Supply Voltage (V)5.5
Minimum Operating Temperature (°C)-40
Minimum Supply Voltage (V)2.15
Mount TypeSurface
Output TypeDigital
Package TypeESD
Pin Count8
Product TypeTemperature
Standards ApprovalsNo
Sub TypeTemperature Sensor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The STS3x temperature sensor utilizes the industry-proven CMOSens® Technology and wins over users with its increased intelligence, reliability, NIST traceability and improved accuracy specifications.

Ulasan Produk

Tidak ada ulasan