SENSIRION Digital Output Environmental Sensor

Sebelum PPN:
Rp5.099.900
Spesifikasi
Accuracy±20 ppb or ±20% of Measured Value %
Automotive StandardNo
Height (mm)5.5
Interface TypeSerial
Length (mm)23
Maximum Operating Temperature (°C)50
Maximum Supply Voltage (V)5.5
Minimum Supply Voltage (V)3.15
Mount TypeSurface
Output TypeDigital
Package TypeStacked Trays
Pin Count7
Product TypeEnvironmental Sensor
Standards ApprovalsNo
Sub TypeTemperature & Humidity Sensor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Sensirion SFA30 is a formaldehyde detection module based on electrochemical sensing technology optimized for lowest false alarm rates to accurately detect low HCHO concentrations.
Feature
Low Cross Sensitivity to Ethanol
Long Term Stability
Fully Temperature and Humidity Compensated via Sensirion RHT Sensor
Patented Electrochemical Cell with Anti-dry Technology

Ulasan Produk

Tidak ada ulasan