Lascar Monitor Kualitas Udara dengan Perekam Data (Detektor Kualitas Udara)

Sebelum PPN:
Rp15.999.900
Spesifikasi
Battery TypeLithium-ion
Communication ProtocolWiFi
Data LoggingYes
Display TypeLED
Height (mm)170.5
Humidity Measurement Accuracy±3 %
Humidity Resolution (%RH)1
Length (mm)77
Maximum Humidity Measurement (%RH)100
Maximum Temperature Measurement (°C)60
Minimum Operating Temperature (°C)-20
Power SourceMains
Product TypeAir Quality Monitor
Standards ApprovalsNo
Temperature Measurement Accuracy (°C)±0.6 at 15
Temperature Resolution (°C)0.1
Width (mm)77

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Lascar wireless indoor air quality monitor continually monitors indoor air quality, with a coloured status ring to display the IAQ level at a glance. It also automatically uploads data to the EasyLog Cloud, allowing your complete set of data measurements to be viewed, analysed and downloaded from any internet-enabled device. The IAQ level is rated in five levels from Excellent to Inadequate, and if it reaches either of the two lowest levels the status ring turns red. Using the EasyLog Cloud, you can set emails and SMS messages to notify you as soon as this happens. You can also activate an audible alert sounder, and set a daily Do Not Disturb period if you wish. The EL-WEM is simple to set up, with a single button press and the EasyLog Cloud App. A power supply is included and the unit also has an internal back-up battery, allowing it to continue operating in low power mode if mains power is temporarily lost.
Feature
Monitors Indoor Air Quality
Automatically uploads data to the EasyLog Cloud
Coloured status ring shows the IAQ level
Text and email alerts with sounder when IAQ is poor
Control device and view data anywhere with the EasyLog Cloud or App
Detects VOC's from paints, lacquers, paint strippers, cleaning products, glues, adhesives and alcohol
Power supply included
Device has an internal back-up battery is power is interrupted
Measurement Parameters Temperature, Humidity, VOCs, Pressure, Particulate Matter PM 2.5
The EL-WEM is suitable for a wide variety of applications. These include:
Office environments
Housing and business premises
Museums and exhibitions
Veterinary and animal welfare
EL-WEM
Power supply
3x adaptors
Power cable

Ulasan Produk

Tidak ada ulasan