Lascar Current Data Logger

Sebelum PPN:
Rp7.499.900
Spesifikasi
Accuracy±1 %
AlarmYes
Battery Life3year
Battery TypeAA
Data Logger TypeCurrent
Display TypeLCD
Hazardous Area CertificationNo
Interface TypeUSB
Length (mm)26.8
Maximum Operating Temperature (°C)80
Measurement ParametersCurrent
Minimum Operating Temperature (°C)-35
Number of Channels1
Number of Readings Per Channel32000
Power SourceBattery
Product TypeData Logger
Standards ApprovalsNo
Width (mm)98

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Lascar EL-USB-4 standalone data logger measures and stores over 32,000 current loop readings over a 4mA to 20mA DC range at a resolution of 0.05mA DC. The user can easily set up the logger and view the downloaded data by plugging the data logger into a PC’s USB port and using the free EasyLog software. Data can then be graphed, printed and exported to other applications for a detailed analysis. The data logger is also issued with a 4mA to 20mA cap featuring a pair of screw terminals and measurement leads terminating in crocodile clips.
Feature
The current loop readings over a 4mA to 20mA DC range
Current measurement accuracy is ±0.1°%
Logging rates between 1 second and 12 hours
Number of readings per channel is 32510
Immediate and delayed logging start
User-programmable alarm thresholds
Status indication via LEDs
Battery life is up to 3 years
Supplied with a 1/2AA lithium metal battery
Export to Excel functionality
Outside environmental data
Process industry

Ulasan Produk

Tidak ada ulasan