Sifam Tinsley Beta G1 LCD Digital Panel Multifunction Meter for Voltage

Sebelum PPN:
Rp5.299.900
Spesifikasi
Cutout Height (mm)22.2
Cutout Width (mm)68
Depth (mm)60
Digit Height (mm)12.7
Display TypeLCD
Maximum Measurement (V)20
Maximum Operating Temperature (°C)55
Meter TypeElectronic
Minimum Operating Temperature (°C)0 (Zero)
Number of Digits3.5
Product TypeDigital Panel Multifunction Meter
Properties MeasuredVoltage
SeriesBeta G1
Standards ApprovalsASTA, CE, CSA, UL

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Beta G1 is a digital panel meter designed for industrial applications, which frequently requires precise and on-site adjustment of the display range. It can be used in industrial automation and for laboratory uses.
Feature
3/64 DIN indicator
3-1/2 digit 0.5" high LCD display (non backlit or -ve image red) bright red backlighting
Limited range display scaling
Span adjustment and offset adjustment through potentiometer

Ulasan Produk

Tidak ada ulasan