Sifam Tinsley Beta 7 Segment Digital Display Digital Panel Multifunction Meter for DC Voltage

Sebelum PPN:
Rp5.699.900
Spesifikasi
Cutout Height (mm)22.2
Cutout Width (mm)92
Depth (mm)72
Digit Height (mm)14
Display Type7 Segment Digital Display
Maximum Operating Temperature (°C)50
Meter TypeDigital
Minimum Operating Temperature (°C)0 (Zero)
Number of Digits4
Product TypeDigital Panel Multifunction Meter
Properties MeasuredDC Voltage, DC Current
SeriesBeta
Standards ApprovalsIEC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supply voltage 230 V AC

Beta 90 digital panel meters are used for measurement of DC current and DC voltage with 9 measuring ranges. The choice of many factory pre-set measuring ranges is included, with user adjustments available for the zero and full-scale values.
These panel meters are designed for industrial applications, which frequently require precise, on-site adjustment of the display range.

96 x 24 mm
Factory pre-set with many measuring ranges
Measuring ranges selectable using jumpers
Zero point and final value adjustable
230V ac power supply option
Overall depth only 72 mm

Ulasan Produk

Tidak ada ulasan