Lascar 7 Segment LCD Digital Panel Multifunction Meter for Current

Sebelum PPN:
Rp7.999.900
Spesifikasi
Cutout Height (mm)40
Cutout Width (mm)72
Depth (mm)22.5
Digit Height (mm)19
Display Type7 Segment LCD
Maximum Operating Temperature (°C)50
Meter TypeDigital
Minimum Operating Temperature (°C)0 (Zero)
Number of Digits4
Product TypeDigital Panel Multifunction Meter
Properties MeasuredCurrent
SeriesDPM942
Standards ApprovalsNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Lascar loop-powered indicator provides an accurate, zero corrected indication of '000' for 4mA and '1000' for 20mA loop current. It facilitates the calibration with 2, 20-turn cermet potentiometers that enables sensitive adjustment of the instrument. The meter is housed in a robust carrier that can be bolted in place or panel mounted using a low profile bezel and clips provided.
Feature
19mm (0.75in) digit height
Programmable decimal points
Low voltage drop
Simple screw terminal connections
Cut-out height of 40mm, width of 72mm and depth of 22.5mm
Operating temperature ranges between 0°C and 50°C
ANSI/ESD S20.20:2014
BS EN 61340-5-1:2007
IP67 rated

Ulasan Produk

Tidak ada ulasan