Lascar 5 Digit Counter

Sebelum PPN:
Rp5.599.900
Spesifikasi
Digit Height (mm)9
Number of Digits5
Product TypeCounter
Reset MethodAutomatic
Standards ApprovalsNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Lascar digital hour counter is a 5-digit, panel mount device with an LCD for recording elapsed time. It has a supply voltage rating ranging between 5VDC and 27VDC with 1.5mA current rating. The module features 9999.9 and 99999 hour ranging, resulting in 1/10 hour and 1-hour resolution respectively. It features leading zero blankings, trip/total indication and hourly pulse output. This counter displays in hours (HHHHHH:HH). The meter can be panel mounted by drilling a 5.5mm (0.22in) hole. The connection to the meter is established through a set of wires.
Feature
Single hole mounting hour meter
Trip and total measurement
Ideal for tracking machine hours
Voltage sense input and 100 hour pulse output
No back-up power required
Splash proof protection
Screw terminal connection
Operation temperature ranging between 0°C and 50°C
Use
Precision instrumentation systems
Power supply monitoring
Hand held instruments
Automotive projects

Ulasan Produk

Tidak ada ulasan