Ubiquiti UniFi Switch

Sebelum PPN:
Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UniFi Switch Pro 24 is a fully managed Layer 3 switch with (24) Gigabit Ethernet ports. (2) 10G SFP+ uplinks offer link aggregation for higher capacity and increased availability. The UniFi Switch Pro 24 features a rich set of Layer 2 capabilities and integrates Layer 3 functionality such as inter-VLAN routing, static routing, and DHCP server. The UniFi Switch Pro 24 is an ideal aggregation and access layer switch for any UniFi solution – it combines innovative near-silent cooling with UniFi SmartPower RPS power redundancy. UniFi Network Controller and UniFi Network mobile app allow admins to configure and monitor virtually all of the switch features in an intuitive graphical user interface from anywhere.
Feature
Features

(24) Gigabit RJ45 ports
(2) 10G SFP+ ports
Layer 2 and Layer 3 features
UniFi SmartPower RPS DC input
Near-silent cooling
1.3" touchscreen display
Managed by UniFi Network Controller

Ulasan Produk

Tidak ada ulasan