BIG AUTO Semi Automatic Gas Cutting Machine

Sebelum PPN:
Rp34.999.900
Spesifikasi
AccessoriesTrack rail 1.8m (1pc); Cutting tips No. 1,2,3 (LPG); Screwdriver (1pc); Spanner (1pc)
Bevel Angle (°)0 - 45
Circle Cutting Range (mm)80 - 2100
Cutting Speed (mm/minute)50 - 1000
Cutting Thickness (mm)3 - 150
Frequency (Hz)50
Input Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BA-200 is a portable automatic gas cutting machine, which wins success in two different functions-that is running stability of straight line cutting and tracing accuracy of curved line cutting.
The exclusive resistor system set speed is kept in any of long time operations.
Warning
- Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Best cutting of straight and curved line
- Circle cutting (Option)
- Easy to operate
- Versality design
- Extended plate track indefinitely

Ulasan Produk

Tidak ada ulasan